Safety Spectacles, Swift

Lieferant: Bollé Safety
SWIFTN10E
BOLESWIFTN10EEA 11.6 EUR
BOLESWIFTN10E
Safety Spectacles, Swift
Schutzbrillen
Designed to meet essential safety standards, SWIFT is an affordable safety eyewear that seamlessly combines design, comfort, and durability.

  • Safety glasses with clear lenses are essential indoors
  • Bollé Safety clear lenses provide 90% light transmission
  • Is compatible with the PLATINUM anti-fog coating

Featuring our PLATINUM Lite anti-scratch and anti-fog coating, ensuring crystal-clear vision in all situations. Its well-balanced frame provides daily comfort, while its flexible, contoured, and textured temples ensure optimal lateral protection, fit, and retention.

As part of our Go Green range, SWIFT is crafted from 31% recycled polycarbonate, and is fully recyclable, with a mono-material design without any metal components. Choose the clear version with an eco-packaging option for greater sustainability.

Frame type: Rimless
Frame base: 9-very curved
Frame material: Recycled polycarbonate
Lens coating: Platinum lite

Standards: EN ISO 16321-1
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR