Cable lockouts, original

Lieferant: Brady
065318 045191 045192
BRDY065318EA 68.76 EUR
BRDY065318 BRDY045191 BRDY045192
Cable lockouts, original
Sicherheitsverriegelungen
Brady's original cable lockout is perfect for difficult lockout situations such as large gate valves or oversized devices.

  • Body is made from impact modified, glass-filled nylon; cable is made from galvanised steel
  • One padlock can be applied
  • With 1,8 m galvanised steel cable (3,2 mm outside diameter)

Max. shackle diameter: 8,00 mm

Max. wire/cable diameter: 3,20 mm

W×H: 72×182,70 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR