Cylinder tank lockout, Prinzing

Lieferant: Brady
046139
BRDY046139EA 30.17 EUR
BRDY046139
Cylinder tank lockout, Prinzing
Sicherheitsverriegelungen
This device is used to lockout cylinder tanks, including propane tanks on fork trucks and stand alone propane tanks.

  • Made from rugged PS plastic
  • Special design allows device to be used in tight spaces
  • Valve stem hole is 31,50 mm in diameter
  • Two padlocks can be applied

Max. shackle diameter: 6,50 mm
Min. shackle clearance: 20,00 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR