Universal valve lockouts

Lieferant: Brady
051388 051390 051392 051394
BRDY051388EA 153.3 EUR
BRDY051388 BRDY051390 BRDY051392 BRDY051394
Universal valve lockouts
Sicherheitsverriegelungen
These universal valve lockouts with cable and blocking arm are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.

  • Versatile, rugged, easy to use, lightweight
  • Open-ended clamp fits over closed rings and wide handles
  • Made of industrial-grade steel and nylon for extra impact and chemical resistance
  • Cable attachment has a diameter of 3,175 mm
  • Cable is either made of non conductive nylon or rustproof sheathed metal

Max. shackle diameter: 9 mm
Min. shackle clearance: 20 mm

Max. wire cable diameter: 3,25 mm

Max. valve handle width: 25,40 mm (small)
Max. valve handle width: 40,64 mm (large)

Bestellinformation: Additional base clamping units, blocking arms and cable attachments can be ordered separately.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR