Label Printer EU, M410

Lieferant: Brady
177180
BRDY177180EA 285 EUR
BRDY177180
Label Printer EU, M410
Drucker Label Printers
Specifically engineered for premium 25,40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.

  • Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
  • 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
  • Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
  • Create and print two ways - the intuitive QWERTY keypad or a PC
  • Designed to withstand 1,2 m drops and challenging work environments
  • Enhanced exterior colouring for jobsite visibility
  • Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels
  • Backlit LCD graphics display for easier labelling in low-lit areas

Applications include: Asset tracking, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling.

Cutter type: Single hand manual actuate, straight cut, with label retention.

Standards: UKCA.

Bestellinformation: Two-year warranty. This M410 printer ships in a cardboard box with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.

Verpackung: Cardboard box.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR