Portable Label Printer with Accessories Kit EU, M510

Lieferant: Brady
177185
BRDY177185EA 520 EUR
BRDY177185
Portable Label Printer with Accessories Kit EU, M510
Drucker Label Printers
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.

  • Create large 38,10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38,10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-colour LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1,2 m drops
  • Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power

Applications include: Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, lean and 5S labelling, safety identification, warehouse marking, wire and cable labelling.

Cutter type: Single hand manual actuate, straight cut, with label retention.

Standards: UKCA; FCC.

Bestellinformation: Two-year warranty. This M510 printer ships in hard case with a rechargeable NiMH battery pack, a rechargeable Li-ion battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a magnet, a utility hook, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.

Verpackung: Hard case.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR