Mechanical lockout system, Pro-Lock II™

Lieferant: Brady
225204 225203 225205
BRDY225204EA 37.86 EUR
BRDY225204 BRDY225203 BRDY225205
Mechanical lockout system, Pro-Lock II™
Sicherheitsverriegelungen
This lockout is a complete isolation safety system, ideal for securing valves or industrial machinery.

  • Can only be opened and locked by using a special tool (not included)
  • Cable is made of stainless steel coated in PVC

Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Max. wire/cable diameter: 3,5 mm
Cable length: 1,5 m

Bestellinformation: Supplied without operating tool which needs to be ordered separately.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR