Heavy duty steel hasps

Lieferant: Brady
230000
BRDY230000EA 26.79 EUR
BRDY230000
Heavy duty steel hasps
Sicherheitsverriegelungen
The solid U-shape steel bolt cannot be pried apart once locks are in place - prevents vandalism.

  • Supplied with or without 150 mm chain
  • Heavy duty steel with rustproof plating
  • Hold up to three locks

Max. shackle diameter: 9,00 mm

Min. shackle clearance: 20,00 mm

W×H: 59×85,10 mm
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR