Label Printers, M710

Lieferant: Brady
322914 322913 322917 322911 322912 322918 322915 322916
BRDY322914EA 0 EUR
BRDY322914 BRDY322913 BRDY322917 BRDY322911 BRDY322912 BRDY322918 BRDY322915 BRDY322916
Label Printers, M710
Drucker Label Printers

Our fastest, most advanced portable printer ever. Print at speeds of 76,2 mm per second. Cut labels automatically. Work all day on a single charge. Use one printer for countless applications and print on the most durable materials.



  • Benefit from blazing fast print speeds: 76,2 mm per second, plus auto-cut labels

  • Work longer - print 4500 labels on a single charge

  • Enjoy greater durability with a printer that can withstand a 1,20 m drop, blowing sand and dust

  • Print what you want, how you want - text, barcodes, shapes and images using a keyboard or software

  • Get the flexibility to save, share and import labels on-site


Colour: Blue

Material: Plastic

Languages: English, Spanish, German, French, Dutch

Voltage: 110 to 240 V

Display size: 53,77×71,28 mm



Standards:

FCC class A.


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR