Safety security padlocks, nylon encased

Lieferant: Brady
834468 834469 834470 834471 834472 834473 834474 834475 834476 834477 834478 834479
BRDY834468EA 175.31 EUR
BRDY834468 BRDY834469 BRDY834470 BRDY834471 BRDY834472 BRDY834473 BRDY834474 BRDY834475 BRDY834476 BRDY834477 BRDY834478 BRDY834479
Safety security padlocks, nylon encased
Sicherheitsverriegelungen
These padlocks have the added advantage of being fully electrical resistant. The aluminium body and steel shackle are both encased of nylon to combine safety and security.

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Cylinder is 6-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non conductive, non sparking body features a ribbed design for easier gripping and handling
  • Key retaining (Key won’t release until the padlock shackle is securely closed)

Shackle clearance: 20,0 mm
Shackle height: 38,0/75,0 mm
Shackle width: 33,0 mm
Shackle diameter: 6,5 mm

Bestellinformation: One key supplied with each lock.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR