Compact padlocks, aluminium

Lieferant: Brady
834856 834857 834858 834859 834860 834861 834862 834863 834864 834865 834866 834867 834868 834869 834870 834871 834872 834873 834874 834875 834876 834877 834878 834879
BRDY834856EA 162.28 EUR
BRDY834856 BRDY834857 BRDY834858 BRDY834859 BRDY834860 BRDY834861 BRDY834862 BRDY834863 BRDY834864 BRDY834865 BRDY834866 BRDY834867 BRDY834868 BRDY834869 BRDY834870 BRDY834871 BRDY834872 BRDY834873 BRDY834874 BRDY834875 BRDY834876 BRDY834877 BRDY834878 BRDY834879
Compact padlocks, aluminium
Sicherheitsverriegelungen
These solid aluminium padlocks are amazingly lightweight and rugged.

  • Chemical and corrosion resistant
  • 5-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Key retaining: Key won't release until padlock shackle is closed

Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm

Bestellinformation: One key supplied with each lock.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR