PROTEXIS™ Surgical Gloves, Latex

Lieferant: Basan
2D72NS60X
BSNC2D72NS60XEA 197 EUR
BSNC2D72NS60X
PROTEXIS™ Surgical Gloves, Latex
Handschuhe
Sterile versatile gloves, nitrile coated to be used in a wide variety of surgical environments.

  • Interlocking, beaded cuff design helps to prevent roll-down
  • Stress at 500% elongation (modulus) of maximum 5,5 Mpa⁵
  • Puncture resistance (cuff) of minimum 5N⁸
  • Freedom from holes⁶: 0,65 AQL⁵
  • Protein content less than 50 μg/dm²

Brown-tint blends with the wearer's skin for protection that is unobtrusive and less noticeable.

Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement.

Standards: Tested in accordance with ASTM D 6124.

Bitte beachten This product contains natural rubber latex which may cause allergic reactions.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR