Coleman® C300 Xtreme Gas Cartridge

Lieferant: CAMPING GAZ
2182911
CAMP2182911EA 8.6 EUR
CAMP2182911
Coleman® C300 Xtreme Gas Cartridge
Heizgeräte Gaskartuschen
Coleman® C300 Xtreme gas cartridge with safety valve.

  • High performance blend will continue to function down to –27 °C
  • Capacity: 230 g
  • Dimensions: 9Ø×10,5H cm
  • Weight: 351 g

Equipped with a high security, self-sealing valve, this gas cartridge provides reliable performance at extreme temperatures. The cartridge be disconnected and reconnected even when it is not empty.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR