Eyewash Cabinet

Lieferant: ORKLA CARE
51011040
CEDE51011040EA 134 EUR
CEDE51011040
Eyewash Cabinet
Erste-Hilfe-Ausstattung Augenduschen
An eyewash cabinet suited for two bottles of Cederroth eyewash, intended to be used in emergency situations. The cabinet can be mounted on any vertical surface such as on a wall, in a vehicle, or at the laboratory bench.

  • Storage temperature: 2 to 40 °C
  • Cabinet material (green parts):ABS, whereof 64% is recycled ABS
  • Cabinet material (transparent lid): PC
  • Cabinet Dimension: 192W×296D×92H mm
  • Shelf life: 4,5 years from production date for the eye wash bottles.

Note that it is important to mount the cabinet in its position prior to inserting the Eye Wash bottles. The cabinet protects the bottles against dust and water by a transparent lid.

The eye wash bottles are instantly opened by twisting in either direction. It is not possible to put an open bottle back into the cabinet. The eye wash bottles are medical devices.

A glow-in-the-dark eye wash instruction sign to be mounted on the wall beside the cabinet is included.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR