Digital Water bath, 6 L, Corning® LSE™

Lieferant: Corning
6784
CORN6784EA 831.27 EUR
CORN6784
Digital Water bath, 6 L, Corning® LSE™
Bäder Wasserbäder, ohne Umwälzung
The Corning LSE Digital Water Bath is a personal-sized bath constructed from corrosion resistant stainless steel

  • Compact design
  • Stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat

The seamless chamber can accommodate up to 6 liters of water or can serve as a dry bath when using thermal beads. Temperature can be set from between ambient +5°C and 99°C and easily monitored on the digital display. A stainless steel gable cover is also included, which helps retain heat and minimize evaporation.

Chamber capacity: 3×250 ml flasks

Standards: CE marked.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR