Face shield, BALBI 2

Lieferant: DELTA PLUS
BALB2IN
DELPBALB2INEA 29.8 EUR
DELPBALB2IN
Face shield, BALBI 2
Gesichtsschutz
Face shield with yellow forehead protection and a clear PC visor with plastic edge.

  • Protect the face and eyes against particles projected at high speed, from medium energy impacts (120 m/s) at
  • extreme temperatures (55 ±2 °C and −5 ±2 °C), against liquids and chemical particles

Suitable for craftmen and people working in light-duty industries.

Weight: ca. 260 g

Zubehörinformationen: EN 166 (1 BT 3BT)
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR