Reaktionsgefäße

Lieferant: DELTALAB
4092.6N
DELT4092.6NEA 804 EUR
DELT4092.6N
Reaktionsgefäße
Röhrchen Reaktionsgefäße
Made of ultra clear polypropylene.

  • Autoclavable
  • Certified RNAse and DNAse free
  • Feature a frosted writing surface on side and on closure for better sample identification
  • Lids are easily pierceable
  • Tubes have moulded-in graduations in 100 μl increments up to 2 ml
  • Can be used at temperatures from –90 up to 121 °C
  • Withstand centrifugation up to 17000×g

Easy handling: tubes can be opened and closed with one hand.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR