Suma Select A7 Concentrated Machine Dishwash Rinse Aid, 10 L

Lieferant: Diversey
7510155
DIVY7510155EA 150 EUR
DIVY7510155
Suma Select A7 Concentrated Machine Dishwash Rinse Aid, 10 L
Reinigungsmittel Waschmittel und Oberflächenreiniger
Suma Select A7 is a concentrated low foam general purpose rinse additive for machine dishwashing.

  • Ensures quick drying
  • Gives streak and spot-free results
  • Highly concentrated formulation gives economy in use
  • Low foaming action for more efficient operation

Suma Select A7 is a concentrated neutral rinse additive. It has been specially formulated for use in a wide range of ware washing machines. The special blend of non-ionic surfactants is designed to lower the surface tension of the final rinsing water. This prevents droplet formation, and because the water sheets-off the surface in a thin layer, drying times are also reduced. This special blend also prevents heavy foaming in the dish wash machine.

W×D×H: 175×250×370 mm

Net weight: 10,23 kg
Gross weight: 11,2 kg
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR