Pallets, gas cylinders

Lieferant: DUPERTHAL
7.00.800 7.00.810
DUEH7.00.800EA 562 EUR
DUEH7.00.800 DUEH7.00.810
Pallets, gas cylinders
Transportwagen
These pallets are used for the safe, economic and effortless transport of 1 to 8 gas cylinders with hot-dip galvanised surface.

  • Sturdy base frame with fortlift pockets
  • Gas cylinders can be secured individually with chains
  • Lateral tilt limiter
  • Hooks for hoses and screw caps

Inner dimensions of fortlift pockets (W×H): 170×70 mm.

Inner distance between pockets: 510 mm.

Standards: According to EN ISO 1461
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR