The EBI 12-T421 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. It enables precise temperature measurements in critical applications such as sterilisation, disinfection and ovens.
- Suitable for steam sterilisers, washer-disinfectors
- Temperature range –200 to +400 °C
- High accuracy up to 0,05 °C
- Two bendable metal probe (Ø 1,50 mm)
The EBI 12-T421 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer-disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from –200 to +400 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real-time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.
Calibration points: –20, 0, +60, +134 and +250 °C
Dimensions: Ø 48×24 mm H, probe length 500 mm
Operating temperature: –90 to +150 °C
Standards: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004.
Lieferumfang: Includes 1× EBI 12-T421, 1× factory calibration certificate, manual.