Temperature Data Loggers for Process Validation in Steam Sterilisation, EBI 12-T470

Lieferant: EBRO
1340-6640 1340-6644
EBRO1340-6640EA 4370 EUR
EBRO1340-6640 EBRO1340-6644
Temperature Data Loggers for Process Validation in Steam Sterilisation, EBI 12-T470
Datenlogger
The EBI 12-T470 is a high-precision temperature data logger designed for process validation in steam sterilisers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.

  • Suitable for steam sterilisers, process validation
  • Temperature range: –20 to +150 °C
  • High accuracy: up to 0,05 °C
  • Flexible cable probe, 1,20 mm
  • Factory calibration certificate at 0, 60, and 134 °C
  • Calibration points: 0, +60 and +134 °C
  • Dimensions: Ø 48×24 mm H; probe length 600 or 1200 mm

The EBI 12-T470 temperature data logger by ebro is ideal for demanding applications like process validation in steam sterilisers and batch control in production environments. It operates in a temperature range of -20 to +150 °C, with an impressive accuracy of up to ±0,05 °C. This device features two measurement channels and a flexible cable probe, providing versatility and reliability in critical temperature monitoring. With real-time data transmission, a large memory capacity for 2×50.160 measurements, and IP68 protection, the EBI 12-T470 ensures precise data collection even in harsh conditions.

Standards: Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004​.

Lieferumfang: Includes 1× EBI 12-T470 or 1× EBI 12-T471, 1× factory calibration certificate, manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR