Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, EBI 12-TP222

Lieferant: EBRO
1340-6653
EBRO1340-6653EA 5130 EUR
EBRO1340-6653
Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, EBI 12-TP222
Datenlogger
Designed for process control and validation in steam sterilisers and washer-disinfectors (WD), this temperature and pressure data logger provides high accuracy of up to ±0,05 °C and pressure measurement from 1 to 4000 mbar. Its real-time data transmission and durable construction make it ideal for demanding environments.

  • Suitable for steam sterilisers, washer-disinfectors
  • Temperature range: 0 to 150 °C
  • Pressure range: 1 to 4000 mbar
  • High accuracy: up to 0,05 °C
  • Bendable metal probe (Ø1,50 mm)
  • Calibration certificate

The EBI 12-TP222 temperature and pressure data logger by ebro is specifically designed for validation and process monitoring in steam sterilisers and WD systems. It operates within a temperature range of 0 to 150 °C, with an accuracy of up to ±0,05 °C, and measures pressures from 1 to 4000 mbar. With real-time data transmission and a large memory capacity for 2×33440 data points, the logger ensures seamless process documentation. The device features a flexible, external temperature probe and a robust stainless steel housing, certified to IP68, making it suitable for use in demanding environments​.

Calibration points: –20 °C, 0 °C, 60 °C and 134 °C; 100 mbar and 3100 mbar (at 25 °C) 3100 mbar (at 134 °C)
Dimensions: Ø48×24 mm H; probe length 500 mm

Standards: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004​.

Lieferumfang: Includes 1× EBI 12-T21x, 1× factory calibration certificate, manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR