Temperature and Pressure Data Loggers for Process Validation, EBI 12-TP322 or -TP422

Lieferant: EBRO
1340-6662 1340-6664
EBRO1340-6662EA 6890 EUR
EBRO1340-6662 EBRO1340-6664
Temperature and Pressure Data Loggers for Process Validation, EBI 12-TP322 or -TP422
Datenlogger

Both data loggers are high-precision temperature and pressure loggers designed for process validation in steam sterilisers, batch control, and pharmaceutical applications. With a wide temperature and pressure range and high accuracy, they provide reliable data logging for critical monitoring processes in sterilisation, healthcare, production, and pharmaceutical environments, ensuring accurate validation and quality control.



  • Suitable for steam sterilisers, process validation

  • Temperature range 0 to 150 °C
  • High accuracy up to 0,05 °C
  • Bendable wire probe, Ø1,50 mm​
  • Traceable factory calibration certificate


The EBI 12-TP322 temperature and pressure data logger by ebro is specifically designed for demanding applications such as process validation in steam sterilizers and washer-disinfectors (RDGs). It plays a critical role in the validation of sterilisation processes by ensuring precise and reliable data. Operating in a temperature range from 0 to 150 °C, it offers high precision with an accuracy of up to ±0,05 °C between 120 and 140 °C, and exceptional pressure accuracy of ±10 mbar in critical ranges. This versatile data logger features two measurement channels and a flexible external temperature probe for reliable and adaptable monitoring. With real-time data transmission, a large memory capacity capable of storing 3×25080 measurements, and a robust design featuring IP 68 protection, the EBI 12-TP322 ensures accurate and consistent temperature and pressure monitoring even in harsh environments, making it ideal for validation in sterilisation processes and healthcare applications.



Dimensions (both models): Ø48×24H mm
Calibration points (both models): 0, 60 and 134 °C; 100 and 3100 mbar at 25 °C and 3100 mbar at 134 °C



Standards:

Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004.



Lieferumfang:

Includes 1× EBI 12-TP322 or EBI 12-TP422, 1× factory calibration certificate, manual.


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR