Electronic Bowie and Dick Test, Routine Control, Vacuum Test, EBI 16

Lieferant: EBRO
1340-6697 1250-1521
EBRO1340-6697EA 2770 EUR
EBRO1340-6697 620-2785
Electronic Bowie and Dick Test, Routine Control, Vacuum Test, EBI 16
Datenlogger
The EBI 16 by ebro is a robust data logger designed to assess steam penetration in sterilizers, ideal for healthcare and industrial applications. It provides precise, reliable data on temperature and pressure, meeting ISO 11140-4 standards for sterilization validation.

  • Accurate steam penetration testing for sterilizers
  • Automatic evaluation of the cycles
  • Temperature range: 0 to 150 °C
  • Pressure range: 1 to 4000 mbar
  • No recalibration for 1000 cycles or 3 years

The EBI 16 data logger by ebro is a specialized device for steam sterilization validation and monitoring, developed for autoclaves. This advanced data logger is designed to measure steam penetration in sterilizers. Operating within a broad temperature range from 0 to 150 °C and a pressure range from 1 to 4000 mbar, it delivers high accuracy in temperature (±0,1 °C) and pressure (±15 mbar for most readings). With an extensive memory that stores up to 6960 measurements across three channels, the EBI 16 enables thorough cycle tracking and analysis. Its durable IP68-rated stainless steel housing is built for challenging conditions, while it requires no recalibration for up to 3 years or 1000 cycles, ensuring long-term reliability and efficiency.

EBI 16 calibration points: 0, 60 and 134 °C; 100 and 3100 mbar at 25 °C and 3100 mbar at 134 °C
Dimensions (Ø×H): 90×150 mm

Standards: ISO 11140-4, 2014/53/EU.

Lieferumfang: Includes 1× EBI 16 traceable factory calibration certificate, manual or 1× EBI 16, interface IF 150, software Winlog.med, carrying case, Traceablefactory calibration certificate, manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR