Cole-Parmer® HT-200 Grounded Heating Tapes

Lieferant: Cole-Parmer
36220-10 36220-12 36220-00 36220-04 36220-06 36220-08 36220-02 36220-15 36220-14
ELET36220-10EA 1020 EUR
ELET36220-10 ELET36220-12 ELET36220-00 ELET36220-04 ELET36220-06 ELET36220-08 ELET36220-02 ELET36220-15 ELET36220-14
Cole-Parmer® HT-200 Grounded Heating Tapes
Klebebänder
Flexible heating tapes are designed to fit metal pipes and glassware.

  • Maximum element temperature of 842 °F (450 °C)
  • Braided earth wire beneath the outer sheath
  • Approximately 25 mm wide

The flexible fiberglass heating tapes are ideal for heating columns, pipes, valves, and transfer lines, where applications need to be observed. The heating element and braided ground wire are wound on a fiberglass core and covered in a braided fiberglass outer sleeve. Tapes are not water-resistant; use in dry conditions only. Tapes are supplied with 3,5'' (9 cm) insulated unheated flexible leads at each end.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR