Reverse osmosis water purification system, PURELAB® Chorus 3

Lieferant: ELGA LabWater
RO310BPM1 RO310XXM1 RO320BPM1 RO320XXM1 RO330BPM1 RO330XXM1
ELGARO310BPM1EA 0 EUR
ELGARO310BPM1 ELGARO310XXM1 ELGARO320BPM1 ELGARO320XXM1 ELGARO330BPM1 ELGARO330XXM1
Reverse osmosis water purification system, PURELAB® Chorus 3
Wasseraufbereitungssysteme Reinstwassersysteme
PURELAB Chorus 3 provides Type III (primary RO grade) water on demand.

  • Easy to install, operate and maintain with a clear indication of water purity
  • Economical: Optional CO₂ removal from the purified water (post RO) increasing the life of downstream consumables
  • Option to reduce water consumption for low hardness feed waters
  • Configuration: Ability to configure multiple systems to increase the flow rate
  • Auto Rinse: Maintains purity of water during periods of low use

Typical applications include: Glassware rinsing, heating baths, autoclave filling,More Product Information
Bestellen

TECHNISCHE DATEN

Modell PURELAB® Chorus 3 PURELAB® Chorus 3 PURELAB® Chorus 3
Environmentally Preferable
Durchschnittlicher Tagesbedarf 240 l 480 l 720 l
Speisewasser Potable mains water supply Potable mains water supply Potable mains water supply
Produktionsfließrate 10 L/h 20 L/h 30 L/h
TOC-Gehalt <50 ppb <50 ppb <50 ppb
Anorganische Stoffe @ 25°C > 95% rejection > 95% rejection > 95% rejection
Bakterien <50 CFU/ml <50 CFU/ml <50 CFU/ml
B×T×H 376×340×435 mm 376×340×435 mm 376×340×435 mm
Gewicht 15 kg (17 kg with boost pump) 16 kg (18 kg with boost pump) 17 kg (19 kg with boost pump)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR