Proline Promass F 300 Coriolis Flow Meter

Lieferant: Endress+Hauser
8F3B25-34VW1
ENDR8F3B25-34VW1EA 20600 EUR
ENDR8F3B25-34VW1
Proline Promass F 300 Coriolis Flow Meter
Durchflussmesser
Promass F has a long-standing reputation as a highly accurate sensor.

  • Highest process safety - immune to fluctuating and harsh environments
  • Fewer process measuring points - multivariable measurement (flow, density, temperature)
  • Space-saving installation - no in-/outlet run needs
  • Full access to process and diagnostic information - numerous, freely combinable I/Os and Ethernet
  • Reduced complexity and variety - freely configurable I/O functionality
  • Integrated verification - Heartbeat Technology

Immune to fluctuating and harsh environments, it is suited for the broadest range of applications. With its compact transmitter Promass F 300 offers high flexibility in terms of operation and system integration: access from one side, remote display and improved connectivity options. Heartbeat Technology enables measurement reliability and extension of recalibration cycles.

Measuring principle operates independently of physical fluid properties such as viscosity or density. Highest measurement performance for liquids and gases under varying, demanding process conditions.

Device properties
Mass flow: measurement error ±0,05% (PremiumCal)
Medium temperature: –196 to –350 °C (–320 to –662 °F)
Nominal diameter: DN 8 to 250 (³⁄₈ to 10")
Compact dual-compartment housing with up to 3 I/Os
Backlit display with touch control and WLAN access
Remote display available
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR