Transportwafer-Träger, 200 mm, 192/198 Serie

Lieferant: ENTEGRIS
PA192-80M-0603 KA19880MB47C02 PA19280M-61C02 PA192-80M-0605 PA192-80M-0607 PA192-80M-0609
ENTEPA192-80M-0603EA 0 EUR
ENTEPA192-80M-0603 ENTEKA19880MB47C02 ENTEPA19280M-61C02 ENTEPA192-80M-0605 ENTEPA192-80M-0607 ENTEPA192-80M-0609
Transportwafer-Träger, 200 mm, 192/198 Serie
Wafer-Handling-Zubehör Wafer-Carrier
Trends in wafer processing technology have mandated advancements in wafer carrier technology to support today’s advanced semiconductor processing facilities. Wafer carriers designed for advanced wafer transport offer dramatic performance benefits over traditional low and mid-range wafer carriers.

  • Open side wall style
  • Locating track notches at the center of the thirteenth pocket
  • Pins and holes on the top rail
  • Wafer capacity: 25
  • D1 dimension: 25,4 mm
  • Pocket spacing: 6,4 mm
  • Pocket flat: 1,7 mm
Bestellen

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR