Aspheric Stand Magnifier, 10×

Lieferant: ESCHENBACH OPTIK
1154
ESCH1154EA 81.2 EUR
ESCH1154
Aspheric Stand Magnifier, 10×
Lupen
Provides a clear, distortion-free image, with exchangeable precision measuring scales for various applications and allows fine focusing via handy focusing ring.

  • Diopter: 40 D
  • Lens type: Achromatic
  • Lens material: Glass
  • Lens coating: Cera-Tec coating
  • Lens size: 22,8 mm

.

Verpackung: Comes in a solid plastic box providing space for other scales, supplied with standard scale no. 1152-01, measuring range 20 mm, 1/10 mm graduation.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR