Automatic Air Sampling Pump

Lieferant: GASTEC
GSP-501FT
GASTGSP-501FTEA 1630 EUR
GASTGSP-501FT
Automatic Air Sampling Pump
Probenehmer Luftkeimsammler
Compact, lightweight, and reliable automatic air sampling pump for GASTEC detector tubes and sorbent tubes.

  • Flow range 50 - 500 ml/min
  • 10 - 500 ml/min is available when volume mode (When set to 10 - 49 ml/min, the intermittent operation is performed at 50 ml/min)
  • Fixed flow function automatically regulates load changes
  • Flow rate, sampling time, and integrated volume are displayed on the same screen simultaneously
  • Quiet operation with low noise
  • Automatic start enables sampling to begin after a preset time
  • Five sampling settings can be saved with the program mode
  • Accuracy: Instantaneous flow rate 50 - 500 ml/min ±5%

Real-time flow volume and integrated flow volume are automatically corrected to the values for 20 °C (68 °F) or 25 °C (77 °F).

Sampling mode
Timer mode: Air pump automatically stops at set time; Settable time: 1 minute to 30 hours
Volume mode: Air pump automatically stops at set volume; Settable integrated volume: 0,010 to 900 L
Settable instantaneous flow rate
Timer mode: 50 - 500 ml/min
Volume mode: 10 - 500 ml/min
(When set to 10 - 49 ml/min, the intermittent operation is performed at 50 ml/min)

Constant flow rate operating range
10 - 49 ml/min: 0,0 - 5,0 kPa
300 ml/min: 0,0 - 23,0 kPa
50 ml/min: 0,0 - 40,0 kPa
400 ml/min: 0,0 - 16,0 kPa
100 ml/min: 0,0 - 37,0 kPa
500 ml/min: 0,0 - 10,0 kPa
200 ml/min: 0,0 - 30,0kPa

Structure and function
Constant flow rate function (built-in set flow rate holding circuit)
Autostart function (autostart after set standby time in standby mode)
Diaphragm type air pump, program mode (5 sampling settings)

Standards: EN 61326-1:2013, EN IEC63000:2018

Zubehörinformationen: Two AA alkaline batteries , detector tube adaptor, tube tip holder, dust filter (5 pcs), instruction manual, warranty certificate, inspection certificate.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR