Butyrometer Waterbath

Lieferant: Gerber Instruments AG
03.9202
GEAG03.9202EA 2710 EUR
GEAG03.9202
Butyrometer Waterbath
Bäder Wasserbäder, ohne Umwälzung
Waterbath for tempering liquids with continuous microprocessor control for easy operation. Radiator made of stainless steel , incl. ground grid, 7-segment LED display.

  • Material: Made of white PP, thickness 10 mm
  • Temperature range: 10 °C above ambient to 95 °C (±0,3)
  • Power: 1100 W
  • Voltage: 230 V/50 Hz

Display actual value, set point value via one keypress, input set point value in 0,1 °C increments. Shutdown in case of overheating, sensor damage or lack of water.

Available with circulation pump (option on request) to improve the temperature distribution.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR