Digestion Unit For SO₂

Lieferant: GERHARDT
12-0640
GERH12-0640EA 0 EUR
GERH12-0640
Digestion Unit For SO₂
Destillationsbauteile Destillations-Bausätze
Digestion unit with infrared technology and modern control. Especially developed for boiling and distillation
process with subsequent quantitative determination of sulphur dioxide content based on Monier-Williams method.

  • TURBOTHERM TTs basic unit
  • SO₂ attachment with all glass parts
  • insert rack, digestion tubes and tubing set

Heating places: 4
Temperature max. [°C] : approx. 650 °C
Time of analysis, complete [min]: approx. 150 min, for 1 to 4 samples simultaneously
Volume flow adjustable: 10 to 100 L/h
Nominal wattage [W]: 2000
Weight [kg]: approx. 35,5 kg
Nominal voltage [V]: 230 V
Current [A]: 9,0 A
Frequency [Hz]: 50/60 Hz
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR