Isocratic pump, VERITY® 3011

Lieferant: GILSON LCMS
38114001
GILI38114001EA 7725 EUR
GILI38114001
Isocratic pump, VERITY® 3011
Pumpen HPLC-Pumpen
Ideal for enabling chemical reaction monitoring, and supporting systems for environmental, food and beverage, and petroleum applications and for gel permeation chromatography (GPC), this pumping solution fits well in environmental, food, and beverage testing applications.

  • Flow rates from 0,01 to 10 ml/min, depending on the pump head, and pressures of up to 600 bar (8702 psi)
  • High pressure rating for accommodating industrial level applications in the petroleum industry
  • Integrated touchscreen controller for convenient, stand-alone operation
  • Time: Quick-connect pump heads for easy installation, and simple maintenance
  • Costs: Low operation and maintenance costs
  • Safety: Compact and stackable design that fits easily into a refigeration unit or a fume hood
  • Reciprocating single piston pump with passive dampening

The VERITY® 3011 isocratic pump is an innovative liquid delivery solution for chemical reaction monitoring in petroleum applications and for gel permeation chromatography (GPC) in environmental and food and beverage testing applications. When configured with a GX-271 Liquid Handler, VERITY® 4020 single syringe pump and 157 UV/VIS detector, the new VERITY® 3011 pump delivers the mobile phase solvent for automated GPC or analytical to semi-preparative chromatography.

This isocratic pump features a virtually pulse-free, stable solvent flow rate, ensuring stable flow delivery to detectors, and allowing for a wider range of application capabilities on one pump. The pump also features an easily interchangeable quick-connect pump head, making maintenance simple and reducing costly downtime.

The reproducibility and accuracy in reactions when using this pump, coupled with its low operation and maintenance costs, makes the VERITY® 3011 pump an ideal choice for many laboratories that pursue improved results and are trying to minimize costs, operators, and downtime.

Operating pressure: 0 to 600 bar (0 to 8702 psi)
Pump head: 5 SS; 10 SS
Compressibility compensation: settable compensation range 0 to 2000 mbar⁻¹
Pressure pulsation: <±2% amplitude at 1 ml/min at 100 bar (1500 psi) and 410 bar (6000 psi)
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR