BioCompact II 410 ATEX Cabinet Freezer

Lieferant: GRAM
884520844
GRAM884520844EA 0 EUR
GRAM884520844
BioCompact II 410 ATEX Cabinet Freezer
Gefriergeräte Gefriergeräte für das Labor und allgemeine Anwendungen
The BioCompact II 410 is a large freezer cabinet that offers a balanced combination of storage capacity, performance, and flexibility of a very small footprint.

  • Gram control unit with voltage free contact alarm and offset function
  • BioLine ventilated air distribution system

Using a finned tube evaporator and forced air distribution is unique for a biostorage cabinet in this segment. The design provides more refrigerated storage space without cold walls that could potentially damage any delicate items stored in the cabinet. The design also provides additional key features such as a flexible interior layout, automatic re-evaporation of defrost water as well as internal and external ATEX compliance.

The BioCompact II 410 is available with a PS interior lining and a white lacquered steel or stainless-steel exterior finish.

K-value: Solid door 0,35 W/m²K
Refrigerant charge: 47 g
Refrigeration capacity at −25 °C: R600a 204 W

Energy consumption: 2,06 kWh/24 h
Heat emission (R600a): 147,74 W (100% operation at 23 °C (±1 K) ambient temperature)
Connection load (R600a): 154 W
Start current (R600a): 8 A
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR