BioPlus General Purpose Refrigerator, ER930

Lieferant: GRAM
889300337
GRAM889300337EA 0 EUR
GRAM889300337
BioPlus General Purpose Refrigerator, ER930
Gefriergeräte Gefriergeräte für das Labor und allgemeine Anwendungen
The BioPlus 930 is the largest single door cabinet in the BioLine range. It is surpassed in storage capacity only by our double door models 1270 and 1400. Its size makes the 930 an ideal choice for the storage of large items, or for when storing large quantities in one cabinet.

  • BioLine ventilated air distribution system
  • Gram control unit with voltage free contact, E-sensor, dry cooling and offset function
  • Material exterior: White lacquered steel or stainless steel

the 930 enables its user to reduce internal relative humidity and thus, cutting down on any likelihood of undesirable contaminants getting near the biomaterials. With its unique features it can cope with anything from general purpose to mission-critical storage scenarios.

The BioPlus 930 comes as a refrigerator ER (−2/+20 °C) and is available in stainless-steel finish. Its interior is made of stainless steel that is extremely durable and ready to withstand many years of use.

K-value: Solid door 0,31 W/m²K; glass door 0,45 W/m²K
Refrigeration capacity at −10 °C: R290 627 watt

Energy consumption (kWh/24h) (R290): Solid door: 2,10/Glass door: 2,81
Heat emission (Watt) (R290): Solid door: 420/Glass door: 420,85**
Connection load (Watt) (R290): 457
Start current (R290): 10,4 A
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR