Handheld Multifunction Meters, PRO D01, D05.2 and D05.3

Lieferant: Greisinger
486134 486137 486136
GRSG486134EA 0 EUR
GRSG486134 GRSG486137 GRSG486136
Handheld Multifunction Meters, PRO D01, D05.2 and D05.3
Elektrochemische Messgeräte pH- und Multi-Parameter-Messgeräte
PRO D01, D05.2 and D05.3 are a high class professional multifunction handheld meter with a rich set of features, high grade robustness and operating comfort for safe and reliable use. PRO D05.2 and PRO D05.3 also have data logging capabilities and a USB-rechargeable battery system.

  • PRO D01 has only one connector, PRO D05.2 has two connectors and PRO D05.3 has three connectors
  • Wide range of interchangeable and automatically recognised digital probes can be connected
  • Fast and accurate
  • Easy to use and read due to backlit dot matrix/clear text display
  • Various
More Product Information
Bestellen

TECHNISCHE DATEN

Modell PRO D01 PRO D05.3 PRO D05.2
Environmentally Preferable
Display 140×160 dot matrix backlit LCD/Visible area 42×50 mm 140×160 dot matrix backlit LCD/Visible area 42×50 mm 140×160 dot matrix backlit LCD/Visible area 42×50 mm
Stromversorgung 4× AA Alkaline non rechargeable, External 5 VDC via USB C (power adapter or PC USB port) 4× AA Alkaline non rechargeable, External 5 VDC via USB C (power adapter or PC USB port) 4× AA Alkaline non rechargeable, External 5 VDC via USB C (power adapter or PC USB port)
Operating temperature range –5...+50 °C –5...+50 °C –5...+50 °C
Betriebsfeuchtigkeitsbereich 0 - 85% non-condensing 0 - 85% non-condensing 0 - 85% non-condensing
Lagertemperatur –25...+65 °C (without batteries) –25...+65 °C (without batteries) –25...+65 °C (without batteries)
Sprachen German, English, Italian, French and Spanish German, English, Italian, French and Spanish German, English, Italian, French and Spanish
Schutzklasse IP 67 IP 67 IP 67
Abmessungen 170×78×38 mm 170×78×38 mm 170×78×38 mm
Eingang 1 connector, 5-pole M12 connector for digital probes 3 connectors, 5-pole M12 connector for digital probes 2 connectors, 5-pole M12 connector for digital probes
Alarm Acoustic alarm Acoustic alarm Acoustic alarm
Schnittstellen Multilingual Multilingual Multilingual
Gewicht Approx. 340 g Approx. 380 g Approx. 370 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR