Handheld Meter for Differential Pressure, PRO 211

Lieferant: Greisinger
486124 486242 486243
GRSG486124EA 0 EUR
GRSG486124 GRSG486242 GRSG486243
Handheld Meter for Differential Pressure, PRO 211
Elektrochemische Messgeräte pH- und Multi-Parameter-Messgeräte
PRO 211 is a differential pressure high class professional handheld meter with a rich set of features, high grade robustness and operating comfort for safe and reliable use.

  • 2× universal barbed pressure ports (±) for measuring differential pressure
  • Different pressure ranges available for the best measurement accuracy in any applications
  • Pressure zero and slope user corrections
  • Pressure peak detection
  • Fast and accurate
  • Easy to use and read due to backlit dot matrix/clear text display
  • Various measurement views available, including life chart
  • Acoustic alarm
More Product Information
Bestellen

TECHNISCHE DATEN

Modell PRO 211-3 PRO 211-4 PRO 211-5
Environmentally Preferable
Druckbereiche –200 - +200 Pa –500 - +500 Pa –2000 - +2000 Pa
Pressure resolution 0,1 hPa 0,1 hPa 1 hPa
Pressure accuracy ±0,15% FSS(*) ±1 digit typ. at 25 °C
±1,5% FSS ±1 digit max.
±0,15% FSS(*) ±1 digit typ. at 25 °C
±1,5% FSS ±1 digit max.
±0,15% FSS(*) ±1 digit typ. at 25 °C
±1,5% FSS ±1 digit max.
Display 140×160 dot matrix backlit LCD/Visible area 42×50 mm 140×160 dot matrix backlit LCD/Visible area 42×50 mm 140×160 dot matrix backlit LCD/Visible area 42×50 mm
Stromversorgung 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port) 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port) 4× AA alkaline batteries, external 5 VDC via USB C (power adapter or PC USB port)
Operating temperature range –5...+50 °C –5...+50 °C –5...+50 °C
Betriebsfeuchtigkeitsbereich 0 - 85% non-condensing 0 - 85% non-condensing 0 - 85% non-condensing
Lagertemperatur –25...+65 °C (without batteries) –25...+65 °C (without batteries) –25...+65 °C (without batteries)
Sprachen German, English, Italian, French and Spanish German, English, Italian, French and Spanish German, English, Italian, French and Spanish
Schutzklasse IP 67 IP 67 IP 67
Abmessungen 170×78×38 mm 170×78×38 mm 170×78×38 mm
Alarm Acoustic alarm Acoustic alarm Acoustic alarm
Schnittstellen Multilingual Multilingual Multilingual
Anzahl der Kanäle 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose 1 differential, 2×universal barbed pressure ports (±) for 4 and 6 mm inner diameter hose
Gewicht Approx. 340 g Approx. 340 g Approx. 340 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR