Titrator, digital

Lieferant: Hach
1690001
HACH1690001EA 494 EUR
HACH1690001
Titrator, digital
Titratoren
This titrator uses a high-precision dispensation device and cartridges that contain concentrated titrants to allow analyses in the lab, the plant or the field. Accurate titrations are made without the bulk and fragility of conventional burettes.

  • Interchangeable cartridges allow you to change titrants in seconds; no cleaning or rinsing of burettes
  • More than 50 parameter/range combinations are available
  • Each cartridge contains approximately 13 ml of titrating solution, enough for 50 - 100 average titrations
  • End-Point is easy to determine: Number used for calculation of sample concentration is recorded directly from the titrator's digital counter
  • For many methods, the displayed value is the concentration
  • Accuracy: ±1% (Uncertainty of readings is 1 digit; most samples require more than 100 digits)

Lieferumfang: Supplied with hard-sided carrying case, manual, and five straight delivery tubes.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR