Precision™ General purpose water baths

Lieferant: THERMO ELECTRON LED
TSGP02 TSGP05 TSGP10 TSGP20 TSGP28 TSGP15D
HAKATSGP02EA 822 EUR
HAKATSGP02 HAKATSGP05 HAKATSGP10 HAKATSGP20 HAKATSGP28 HAKATSGP15D
Precision™ General purpose water baths
Bäder Wasserbäder, ohne Umwälzung
Precision™ general purpose water baths are designed to maintain water temperature from ambient to 100 °C.

  • Smaller footprint, compared to previous models, frees up valuable benchtop space
  • Advanced microprocessor controller is designed for extended functionality
  • Protects work with audible alarms
  • Conveniently save commonly used settings with four temperature presets

These rugged, high-performance baths range from 2 to 28 litres, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

The temperature uniformity lies at a range of ±0,2 °C.

Electrical information: 100 to 115 V/200 to 230 V, 50/60 Hz

Standards: cULus Listed, CE compliant, US FDA Class I Medical Device.

Lieferumfang: Baths come with clear polycarbonate gable cover, diffuser tray, drain hose and rubber duck. Includes a setting for thermal beads. Comes with N5-15 Plug.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR