Air Jet Sieve Machine eControl Lite, e200 LS

Lieferant: VWR Collection
HAVE210036011EA 7462 EUR
HAVE210036011
Air Jet Sieve Machine eControl Lite, e200 LS
Schüttler Siebmaschinen
High reproducibility and comparability.

  • Functional amplification through software upgrades
  • Automated and innovative user guidance

Voltage: 90 to 264 V, 50/60 Hz
Sieve diameter: 50 to 203 mm
Sample weight: up to 30 g

Lieferumfang: Includes sieve adapter, slottet nozzle, acrylic glass lid, suction silencer, hammer and brush, connection piece, power connection cable and operating manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR