3-in-1 Flow-Through Cells for Fluorescence and Absorption Measurements

Lieferant: HELLMA
176-761-85-40 176-762-15-40
HELL176-761-85-40EA 890 EUR
HELL176-761-85-40 HELL176-762-15-40
3-in-1 Flow-Through Cells for Fluorescence and Absorption Measurements
Küvetten Spektralphotometer-Küvetten

Hellma® high precision 3-in-1 all-quartz flow-through cells for absorption and fluorescence measurements in the UV/Vis range, 5×2,5 mm and 3×1,5 mm path length, with 2 screw caps and FEP tubing.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 5×2,5 mm and 3×1,5 mm
  • Centre height: 8,5 or 15 mm
  • With 2 screw connections M6 and FEP tubing
  • Volume: 50 or 140 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.



Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.



Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.



Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.



Standards:

Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.


Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR