Macro Cells with 2 Apertures for Absorption Measurements

Lieferant: HELLMA
404-2-46 404-1-46
HELL404-2-46EA 435 EUR
HELL404-2-46 HELL404-1-46
Macro Cells with 2 Apertures for Absorption Measurements
Küvetten Spektralphotometer-Küvetten

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis range, 1 to 2 mm path length, with 2 stoppers.



  • Cells made of extended range quartz glass

  • Wavelength range from 200 to 3500 nm
  • Path length: 1 to 2 mm
  • 2 PTFE stoppers
  • Volume: 700 to 1400 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously

More Product Information
Bestellen

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR