UV/VIS Spectrophotometers

Lieferant: VWR Collection
2J1-0033 2J1-0023
HITA2J1-0033EA 9260 EUR
HITA2J1-0033 HITA2J1-0023
UV/VIS Spectrophotometers
Spektrophotometer und Photometer UV/Vis-Spektralphotometer

The UH5200 features a 10,4” backlit colour LCD display with 800×600-pixel resolution to allow detailed visualisation of calibration curves and measured spectra. The UH5200 is a standalone instrument that may also be controlled from a PC by installing the optional UV Solutions Plus software package. Measured data may be stored in the instrument´s on-board memory or on USB drives.



  • Large colour LCD and safe input with keypad

  • Supports barcode reader for standalone use
  • Data storage via USB supported
  • New lamp controls designed for safety and environmental impact
More Product Information
Neuer Artikel bei VWR!
Bestellen

TECHNISCHE DATEN

Environmentally Preferable
Wellenlängengenauigkeit ±0,3 nm
Wellenlängenbereich 190 - 1100 nm
Lichtquelle Double-beam
Spektrale Bandbreite 1,5 nm
B×T×H 572×500×285 mm
Gewicht 31 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR