Capping Reagens 80/20 Acetonitrile/NMI (N-Methylimidazole) (v/v), BioSyn™ zur DNA/RNA Synthese, Burdick & Jackson™

Lieferant: Honeywell Chemicals
Gefahr

BR654-4X2.5GL
HONCBR654-4X2.5GLEA 0 EUR
HONCBR654-4X2.5GL
Capping Reagens 80/20 Acetonitrile/NMI (N-Methylimidazole) (v/v), BioSyn™ zur DNA/RNA Synthese, Burdick & Jackson™
Capping Reagens
Siedepunkt: 86,6 °C (Hauptbestandteil)
Dichte: 0,827 g/cm³ (20 °C)
Lagertemperatur: Raumtemperatur
EINECS: 200-835-2
UN: 2924
ADR: 3,II

Bestellen


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR