Reticulum Stain Kit acc. to Gordon & Sweets, Sigma-Aldrich®

Lieferant: SIGMA ALDRICH MICROSCOPY
Gefahr


M-Clarity™ Qualitätsstufe = MQ500

HT102A-1KT
HT102A-1KTEA 650 EUR
HT102A-1KT
Reticulum Stain Kit acc. to Gordon & Sweets, Sigma-Aldrich®
Reticulum Stain Kit

The kit is based upon the method of Gordon and Sweets.


  • Suitable for haematology
  • Suitable for histology


Intended to demonstrate reticular fibers in paraffin sections. Useful in the differential diagnosis of certain type of tumors such as carcinomas, sarcomas, and lymphosarcomas.


Kit component only
Ferric Ammonium Sulfate Solution (kit only) 500 mL
Gold Chloride Solution (kit only) 100 mL
Oxalic Acid Solution (kit only) 100 mL
Potassium Permanganate Solution (kit only) 100 mL
Silver Nitrate Solution (kit only) 50 mL
Sodium Hydroxide Solution (kit only) 100 mL
Sodium Thiosulfate Solution (kit only) 500 mL

Lagertemperatur: Kühlschrank
UN: 3316
IVDLogo

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR