Huber Unichillers offer better efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling.
Environmentally-friendly, economic cooling solution
High efficiency, robust stainless construction
Precise temperature control
Powerful circulation pump
Reliable continuously operation with warning functions
Easy to fill and empty
Adjustable bypass, level indicator with sight glass and digital manometer
Pilot ONE controller with 144,78 mm touchscreen
2× USB (Host and Device), ethernet and RS232 interfaces
Chillers also reduce water consumption and help conserve the environment whilst lowering operating costs. Unichillers are suitable for the removal of heat from chemical processes, cooling technical plants or as a central cooling water supply for laboratories.
All Unichillers are designed for continual operation at ambient temperatures up to 40 °C. Installation in an outside areas is possible with optional weather protection and winter operation packages. Pumps are available with an extended pressure and flow rate for applications with a high pressure drops.
The new multi-touch controller Pilot ONE offers a brilliant 144,78 mm touchscreen with graphic functions and a comfortable navigation menu. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.
Safety class: III / FL
Protection class: IP 20
Filling volume min.: 3,8
Expansion volume: 1,7
Cooling water connection: G1/2 male
Cooling water consumption at 15 °C, flow −20 °C: 36 L/h
Cooling water consumption at 15 °C, flow 0 °C: 54 L/h
Cooling water consumption at 15 °C, flow 15 °C: 66 L/h
Cooling water differential pressure (min): 1 bar
Cooling water pressure (max): 6 bar