Circulating chiller, with natural refrigerant, RotaCool

Lieferant: HUBER
3033.0007.99
HUBE3033.0007.99EA 7280 EUR
HUBE3033.0007.99
Circulating chiller, with natural refrigerant, RotaCool
Umwälzthermostate Geschlossene Umwälzsysteme Kälteumwälzthermostate
This air-cooled chiller provides a dedicated cooling service to all small bench top rotary evaporators and features a unique space-saving L-form. When placed on a rotary evaporator the RotaCool requires almost no additional space.

  • Compact, space-saving design
  • Housing, evaporator (cooler) and tank made of stainless steel, pump is made of plastic
  • Easy operation with only three keys
  • LED indicators for pump and cooling
  • Digital temperature adjustment and display, temperature stability 1K
  • CFC- and H-CFC-free
  • Refrigerant: R290

Pressure pump max.: 20 L/min; 0,2 bar
Suction pump max.: 17 L/min; 0,18 bar
Pump connection: M16×1 AG male
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR