Penicillin/Streptomycin/Glutamine-Lösung, HyClone™

Lieferant: HyClone products (Cytiva)

Synonyme: Penicillin/Streptomycin/L-Glutamine

SV30082.01
HYCLSV30082.01EA 45 EUR
HYCLSV30082.01
Penicillin/Streptomycin/Glutamine-Lösung, HyClone™
Penicillin/Streptomycin/Glutamine

HyClone™ Penicillin-Streptomycin-Glutamine solution effective against gram negative and gram positive microorganisms.


  • Penicillin interferes with the final stage of synthesis of the bacterial cell wall.
  • Streptomycin inhibits elongation at transpeptidation step during protein synthesis and binds to 30S subunit, causing misreading.
  • Common working concentration for penicillin is 100 U/mL; for Streptomycin: 100 μg/mL.


Penicillin/Streptomycin is a broad spectrum bacteriostatic with activity against gram negative and gram positive organisms.

Bestellen

Spezifikation Testergebnisse

Format Liquid
Storage -10° to -20° C
Antibiotic Spectrum Broad Spectrum, active against gram negative and gram positive bacteria
Shelf life 24 months
Sterilization 0.1 µm sterile filtered

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR