Silica adsorbents for chromatography, EcoChrome™, MP Biomedicals
Lieferant: MP Biomedicals
0204663
ICNA0204663EA
159
EUR
ICNA0204663
Silica adsorbents for chromatography, EcoChrome™, MP Biomedicals
Chromatographie-Sorbentien
HPLC-Sorbentien
Silica is highly porous and has a number of distinct crystalline forms (polymorphs) in addition to amorphous forms. It is used as a suspending and thickening agent in pharmaceuticals. It is also used in the extraction of DNA and RNA due to its ability to bind to the nucleic acids under the presence of chaotropes.
- Insoluble in water
- Boiling point: 2230 °C
- Melting point: 1710 °C
- Surface area: 500 to 600 m²/g
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...