L(+)-Cystein, weißes Pulver
Lieferant: MP Biomedicals
0210144425
0210144480
0210144490
ICNA0210144425EA
51.1
EUR
ICNA0210144425
ICNA0210144480
ICNA0210144490
L(+)-Cystein, weißes Pulver
L-Cystein
Spezifikation Testergebnisse
Identity Test | Passes |
FTIR | Conforms to Standard |
Melting Point | 213 - 235°C (dec) |
Optical Rotation | +7 ° to +13 ° (c=2, 1N HCl) |
pH | 4 - 8 (5% aq soln) |
Refractive Index | 8.8 ° (C=8, 1mol/L HCl) (Lit.) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...